Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Springfield 6 Light Polished Brass Bath Vanity

  • Mfr # 10506-02

  • Zoro # G7361778


product price: $487.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
7"
Width
48"
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10506-02
Zoro #
G7361778
UPC #
847284048638
Country of Origin
China

Dimensions

Height
7"
Width
48"
Extension Height
7"

Details

Item
Springfield 6 Light Polished Brass Bath
Watts
100
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Design
Transitional
Number of LEDs
6
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Polished Brass
Glass/Shade Type
Hand Blown Satin Opal White Glass
Fixture type
Bath Vanity
Backplate Dimmension
48" W x 4.5" H

Description

Springfield 6 Light Polished Brass Bath

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.