Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stockholm 1 Light Brushed Nickel Mini Pe

  • Mfr # 40685-91

  • Zoro # G7060839


product price: $281.90
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
17" - 47" Adj. H
Number of LEDs
1
Design
Mid Century Modern
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40685-91
Zoro #
G7060839
UPC #
847284057258
Country of Origin
China

Dimensions

Height
17" - 47" Adj. H
Diameter
13"
Canopy Size
5" Dia

Details

Item
Stockholm 1 Light Brushed Nickel Mini Pe
Watts
40
Number of LEDs
1
Design
Mid Century Modern
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Wire
8'
Glass/Shade Type
Brushed Nickel Metal Shade with Hand Crafted Hardback Shade
Fixture type
Mini Pendant

Description

Stockholm 1 Light Brushed Nickel Mini Pe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.