Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stratus 2 Light Brushed Nickel Ceiling Mount or Wall Mount

  • Mfr # 7391-91

  • Zoro # G7376934


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
4.25"
Material - Track Lighting Head
Steel
Design
Contemporary
Number of LEDs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7391-91
Zoro #
G7376934
UPC #
847284029422
Country of Origin
China

Dimensions

Height
4.25"
Diameter
11"

Details

Item
Stratus 2 Light Brushed Nickel Ceiling M
Watts
60
Material - Track Lighting Head
Steel
Design
Contemporary
Number of LEDs
2
Lamp Type
Medium Base
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Blown Satin White Glass
Fixture type
Ceiling Mount/Wall Mount

Description

Stratus 2 Light Brushed Nickel Ceiling M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.