Zoro Homepage

Stratus 3 Light Bronze Ceiling Mount or

  • Mfr # 7393-07

  • Zoro # G7057935


product price: $184.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
4.5"
Material - Track Lighting Head
Steel
Design
Contemporary
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7393-07
Zoro #
G7057935
UPC #
847284029477
Country of Origin
China

Dimensions

Height
4.5"
Diameter
15.5"

Details

Item
Stratus 3 Light Bronze Ceiling Mount or
Watts
60
Material - Track Lighting Head
Steel
Design
Contemporary
Number of LEDs
3
Lamp Type
Medium Base
Housing Finish
Bronze
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Blown Satin White Glass
Fixture type
Ceiling Mount/Wall Mount

Description

Stratus 3 Light Bronze Ceiling Mount or

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.