Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sutter N/A Light Brushed Nickel ADA Bath Vanity

  • Mfr # 10131-91

  • Zoro # G7379804


product price: $193.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Style
Contemporary
Shade Material
Steel
Shade Type
Hand Blown Satin Opal White Glass
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10131-91
Zoro #
G7379804
UPC #
847284062351
Country of Origin
China

Dimensions

Height
4.5" (Horizontal)
Width
12" (Horizontal)
Extension Height
3.75"

Details

Item
Sutter N/A Light Brushed Nickel ADA Bath
Housing Finish
Brushed Nickel
Lamp Type
1 - 8W LED, 600 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
Style
Contemporary
Shade Material
Steel
Shade Type
Hand Blown Satin Opal White Glass
Description/Special Features
Suitable For Damp Locations
Backplate Dimmension
12" W x 4.5" H (Horizontal)
Fixture type
ADA Bath Vanity

Description

Sutter N/A Light Brushed Nickel ADA Bath

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.