Zoro Homepage

Swing Arm Wall Lamps 1 Light Black Swing Arm Wall Lamp

  • Mfr # 40038-04

  • Zoro # G7380748


product price: $229.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
12"
Width
13"
Lamp Type
Medium Base
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40038-04
Zoro #
G7380748
UPC #
847284058330
Country of Origin
China

Dimensions

Height
12"
Width
13"
Extension Height
25"

Details

Item
Swing Arm Wall Lamps 1 Light Black Swing
Watts
100
Lamp Type
Medium Base
Number of LEDs
1
Design
Traditional
Material - Track Lighting Head
Steel
Housing Finish
Black
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Crafted Oatmeal Fabric Hardback Shade
Backplate Dimmension
5" Sq.
Fixture type
Swing Arm Wall Lamp

Description

Swing Arm Wall Lamps 1 Light Black Swing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.