Zoro Homepage

Swing Arm Wall Lamps 1 Light Brushed Nic

  • Mfr # 40037-91

  • Zoro # G7060087


product price: $269.90
/ea
Free Shipping & Returns

Key Features

Height
11"
Width
11"
Finish
Brushed Nickel
Max. Fixture Wattage
100
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40037-91
Zoro #
G7060087
UPC #
847284058309
Country of Origin
China

Dimensions

Height
11"
Width
11"
Extension Height
24.25"

Details

Finish
Brushed Nickel
Item
Swing Arm Wall Lamps 1 Light Brushed Nic
Max. Fixture Wattage
100
Housing Material
Steel
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Backplate Dimmension
5" Sq.
Style
Transitional
Glass/Shade Type
Hand Crafted Oatmeal Fabric Hardback Shade
Fixture type
Swing Arm Wall Lamp
Number of Bulbs
1

Description

Swing Arm Wall Lamps 1 Light Brushed Nic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.