Zoro Homepage

Textured Black Extension Rod

  • Mfr # 56050-14

  • Zoro # G703069097


product price: $32.90
/ea

Key Features

Length
12"
Finish
Textured Black
Material
Steel
Outside Dia.
0.5"
Fixture type
Extension Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56050-14
Zoro #
G703069097
UPC #
847284079977
Country of Origin
China

Dimensions

Length
12"
Outside Dia.
0.5"

Details

Item
Textured Black Extension Rod
Finish
Textured Black
Material
Steel
Fixture type
Extension Rod

Description

Textured Black Extension Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.