Zoro Homepage

Textured Black Linear Chandelier, 5 Light

  • Mfr # 49649-14

  • Zoro # G203068743


product price: $413.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Fixture Wattage
60
Width
8.5"
Description/Special Features
Suitable For Damp Locations
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49649-14
Zoro #
G203068743
UPC #
847284078123
Country of Origin
China

Dimensions

Width
8.5"
Height
17" - 54.75"
Length
36"
Canopy Size
6" Dia x 1" H

Details

Item
Textured Black Linear Chandelier,5 Light
Housing Finish
Textured Black with Brushed Nickel Accents
Lamp Type
Medium Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Material
Steel
Type
Textured Black Steel Shade
Number of Lights
5
Style
Mid Century Modern, Industrial, Nostalgic, Vintage, Rustic
Includes
(2) 6", (2) 12", & (2) 18" stem sections
Fixture type
Large Linear Chandelier
Wire
8'

Description

Textured Black Linear Chandelier,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.