Zoro Homepage

Textured Black Outdoor Pendant Lantern, 1

  • Mfr # 20685-14

  • Zoro # G503068641


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Type
Textured Black Stainless Steel Mesh with Satin Opal White Glass
Max. Wattage
60
Description/Special Features
Suitable For Damp Locations
Dia. (In.)
9"
Style
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20685-14
Zoro #
G503068641
UPC #
847284066281
Country of Origin
China

Dimensions

Dia. (In.)
9"
Height
17.5"
Canopy Size
5.125 Dia x 14.5 H
Chain Length
3'

Details

Item
Textured Black Outdoor Pendant Lantern,1
Type
Textured Black Stainless Steel Mesh with Satin Opal White Glass
Max. Wattage
60
Description/Special Features
Suitable For Damp Locations
Style
Contemporary
Number of Light Bulbs Required
1
Lamp Type
Medium
Housing Finish
Textured Black
Housing Material
Stainless Steel
Wire
8'
Fixture type
Outdoor Pendant Lantern

Description

Textured Black Outdoor Pendant Lantern,1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.