Zoro Homepage

Textured Black Outdoor Pendant Lantern, 3

  • Mfr # 7858-14

  • Zoro # G703069189


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Height
20.5''
Number of Light Bulbs Required
3
Description/Special Features
Suitable For Damp Locations
Housing Finish
Textured Black
Style
Traditional, Victorian, Classic, Sculptural, Graceful
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7858-14
Zoro #
G703069189
UPC #
847284071810
Country of Origin
China

Dimensions

Height
20.5''
Dia. (In.)
11''
Chain Length
3'
Canopy Size
4.25'' Dia

Details

Item
Textured Black Outdoor Pendant Lantern,3
Number of Light Bulbs Required
3
Description/Special Features
Suitable For Damp Locations
Housing Finish
Textured Black
Style
Traditional, Victorian, Classic, Sculptural, Graceful
Lamp Type
Candelabra Base
Housing Material
Aluminum
Max. Wattage
60
Type
Hand Blown Clear Water Glass
Fixture type
Outdoor Pendant Lantern
Wire
10'

Description

Textured Black Outdoor Pendant Lantern,3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.