Zoro Homepage

Textured Black Outdoor Pier Mount Adapte

  • Mfr # 7507-14

  • Zoro # G203068828


product price: $23.79
/ea

Key Features

Length
5.75"
Width
5.75"
Height
3.5"
Housing Material
Aluminum
Housing Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7507-14
Zoro #
G203068828
UPC #
847284071148
Country of Origin
China

Dimensions

Length
5.75"
Width
5.75"
Height
3.5"

Details

Item
Textured Black Outdoor Pier Mount Adapte
Housing Material
Aluminum
Housing Finish
Textured Black
Description/Special Features
Suitable For Damp Locations
Fixture type
Outdoor Pier Mount Adapter

Description

Textured Black Outdoor Pier Mount Adapte

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.