Zoro Homepage

Textured Black Outdoor Post Top Lantern,

  • Mfr # 20686-14

  • Zoro # G903068654


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Finish
Textured Black
Max. Wattage
60
Height
17.5"
Bulb Primary Application
Contemporary
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20686-14
Zoro #
G903068654
UPC #
847284066342
Country of Origin
China

Dimensions

Height
17.5"
Dia. (In.)
9

Details

Item
Textured Black Outdoor Post Top Lantern,
Finish
Textured Black
Max. Wattage
60
Bulb Primary Application
Contemporary
Bulb Base Type
Medium
Housing Material
Stainless Steel
Number of Lamps
1
Type
Textured Black Stainless Steel Mesh with Satin Opal White Glass
Description/Special Features
Suitable For Wet Locations
Fixture type
Outdoor Post Top Lantern

Description

Textured Black Outdoor Post Top Lantern,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.