Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textured Black Outdoor Post Top Lantern,

  • Mfr # 7855-14

  • Zoro # G303069152


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Finish
Textured Black
Number of Lamps
1
Housing Material
Aluminum
Max. Wattage
100
Description/Special Features
Suitable For Wet Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7855-14
Zoro #
G303069152
UPC #
847284071766
Country of Origin
China

Dimensions

Dia. (In.)
9.5''
Height
19''

Details

Item
Textured Black Outdoor Post Top Lantern,
Finish
Textured Black
Number of Lamps
1
Housing Material
Aluminum
Max. Wattage
100
Description/Special Features
Suitable For Wet Locations
Bulb Primary Application
Traditional, Victorian, Classic, Sculptural, Graceful
Bulb Base Type
Medium Base
Type
Hand Blown Clear Water Glass
Fixture type
Outdoor Post Top Lantern

Description

Textured Black Outdoor Post Top Lantern,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.