Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textured Black Petite Semi Flush, 1 Light

  • Mfr # 49641-14

  • Zoro # G103068515


product price: $109.90
/ea
Free Shipping & Returns

Key Features

Finish
Textured Black with Brushed Nickel Accents
Material
Steel
Height
10.5"
Number of Light Bulbs Required
1
Style
Mid Century Modern, Industrial, Nostalgic, Vintage, Rustic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49641-14
Zoro #
G103068515
UPC #
847284077959
Country of Origin
China

Dimensions

Height
10.5"
Canopy Size
5.125" Dia x 1" H
Diameter
8.5"

Details

Item
Textured Black Petite Semi Flush,1 Light
Finish
Textured Black with Brushed Nickel Accents
Material
Steel
Number of Light Bulbs Required
1
Style
Mid Century Modern, Industrial, Nostalgic, Vintage, Rustic
Max Wattage
60
Bulb Base Type
Medium Base
Glass/Shade Type
Textured Black Steel Shade
Fixture type
Petite Semi-Flush
Description/Special Features
Suitable For Damp Locations

Description

Textured Black Petite Semi Flush,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.