Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textured Black with Brushed Nickel Accen

  • Mfr # 49738-14

  • Zoro # G703068731


product price: $1,799.90
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
Medium Base
Fixture Wattage
60
Width
16.5"
Number of Lights
10
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49738-14
Zoro #
G703068731
UPC #
847284077584
Country of Origin
China

Dimensions

Width
16.5"
Length
48"
Height
23" - 53"
Canopy Size
8" Dia x 1" H

Details

Item
Textured Black with Brushed Nickel Accen
Housing Finish
Textured Black with Brushed Nickel Accents
Lamp Type
Medium Base
Fixture Wattage
60
Number of Lights
10
Material
Steel
Description/Special Features
Suitable For Damp Locations
Style
Stylish, Curvilinear, Contemporary, Industrial, Urban
Includes
(2) 6", (2) 12", & (2) 18" stem sections
Wire
10'
Fixture type
Linear Chandelier

Description

Textured Black with Brushed Nickel Accen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.