Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textured BlackOutdoor Post Light, 4 Light

  • Mfr # 7711-14

  • Zoro # G502753944


product price: $797.90
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Textured Black
Description/Special Features
Suitable For Wet Locations
Bulb Base Type
Medium Base
Bulb Primary Application
Traditional, Classic, Colonial, French Historical, Timeless
Max. Wattage
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7711-14
Zoro #
G502753944
UPC #
847284071612
Country of Origin
China

Dimensions

Dia. (In.)
24''
Height
93''

Details

Item
Textured BlackOutdoor Post Light,4 Light
Finish
Textured Black
Description/Special Features
Suitable For Wet Locations
Bulb Base Type
Medium Base
Bulb Primary Application
Traditional, Classic, Colonial, French Historical, Timeless
Max. Wattage
100
Housing Material
Aluminum
Type
Clear Beveled Glass
Number of Lamps
4
Fixture type
Outdoor Post Light

Description

Textured BlackOutdoor Post Light,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.