Zoro Homepage

Textured BlackOutdoor Post Top Lantern, 4

  • Mfr # 7703-14

  • Zoro # G103068911


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Finish
Textured Black
Bulb Base Type
Candelabra Base
Height
26.5''
Bulb Primary Application
Traditional, Classic, Colonial, French Historical, Timeless
Type
Clear Beveled Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7703-14
Zoro #
G103068911
UPC #
847284071506
Country of Origin
China

Dimensions

Height
26.5''
Dia. (In.)
11.5''

Details

Item
Textured BlackOutdoor Post Top Lantern,4
Finish
Textured Black
Bulb Base Type
Candelabra Base
Bulb Primary Application
Traditional, Classic, Colonial, French Historical, Timeless
Type
Clear Beveled Glass
Max. Wattage
60
Housing Material
Aluminum
Number of Lamps
4
Description/Special Features
Suitable For Wet Locations
Fixture type
Outdoor Post Top Lantern

Description

Textured BlackOutdoor Post Top Lantern,4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.