Zoro Homepage

Textured BlackOutdoorWall Lantern, 3 Ligh

  • Mfr # 7524-14

  • Zoro # G103068829


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
8.25''
Height
22''
Watts
60
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7524-14
Zoro #
G103068829
UPC #
847284071216
Country of Origin
China

Dimensions

Width
8.25''
Height
22''
Extension Height
10.5''

Details

Item
Textured BlackOutdoorWall Lantern,3 Ligh
Features
Suitable For Damp Locations
Watts
60
Finish
Textured Black
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Wet Locations
Type
Clear Beveled Glass
Housing Material
Aluminum
Number of Light Bulbs Required
3
Fixture type
Outdoor Wall Lantern
Backplate Dimmension
4.5" W x 11.75" H
Style
Traditional, Classic, Colonial, French Historical, Timeless

Description

Textured BlackOutdoorWall Lantern,3 Ligh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.