Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Textured White Outdoor Post Light, 3 Ligh

  • Mfr # 7866-13

  • Zoro # G703069127


product price: $772.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Description/Special Features
Suitable For Wet Locations
Number of Lamps
3
Dia. (In.)
23"
Bulb Base Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7866-13
Zoro #
G703069127
UPC #
847284071896
Country of Origin
China

Dimensions

Dia. (In.)
23"
Height
87"

Details

Item
Textured White Outdoor Post Light,3 Ligh
Finish
White
Description/Special Features
Suitable For Wet Locations
Number of Lamps
3
Bulb Base Type
Medium Base
Type
Clear Water Glass
Max. Wattage
100
Bulb Primary Application
Traditional
Fixture type
Outdoor 3 Head Post

Description

Textured White Outdoor Post Light,3 Ligh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.