Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titania 3 Light Bronze Ceiling Mount

  • Mfr # 4488-07

  • Zoro # G7369749


product price: $237.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
4"
Lamp Type
Medium Base
Design
Transitional
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4488-07
Zoro #
G7369749
UPC #
847284005297
Country of Origin
China

Dimensions

Height
4"
Diameter
16"

Details

Item
Titania 3 Light Bronze Ceiling Mount
Watts
60
Lamp Type
Medium Base
Design
Transitional
Material - Track Lighting Head
Steel
Number of LEDs
3
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Glass/Shade Type
Satin White Glass
Fixture type
Ceiling Mount

Description

Titania 3 Light Bronze Ceiling Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.