Zoro Homepage

Trumbull 9 Light Brushed Nickel Linear C

  • Mfr # 40057-91

  • Zoro # G7051748


product price: $1,015.90
/ea
Free Shipping & Returns

Key Features

Watts
60 + 50
Height
17.5" - 47.5" Adj. H
Width
18.25"
Length
36"
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40057-91
Zoro #
G7051748
UPC #
847284055254
Country of Origin
China

Dimensions

Height
17.5" - 47.5" Adj. H
Width
18.25"
Length
36"
Canopy Size
21" L x 4.75" W

Details

Item
Trumbull 9 Light Brushed Nickel Linear C
Watts
60 + 50
Design
Transitional
Number of LEDs
7 + 2 *
Material - Track Lighting Head
Steel
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Lamp Type
Candelabra Base + R20 Medium Base
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Wire
10'
Fixture type
Linear Chandelier

Description

Trumbull 9 Light Brushed Nickel Linear C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.