Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utopia 8 Light Polished Chrome Pendant Chandelier

  • Mfr # 41256-05

  • Zoro # G7382123


product price: $629.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Includes
6", 12" and 2 x 18" stem sections.
Material
Steel
Style
Sparkling, Glamorous, Timeless, Mid Century Modern, Casual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41256-05
Zoro #
G7382123
UPC #
847284063204
Country of Origin
China

Dimensions

Height
30" - 72" Adj. H
Diameter
25.75"
Canopy Size
5.125" Dia x .75" H

Details

Item
Utopia 8 Light Polished Chrome Pendant C
Housing Finish
Polished Chrome
Lamp Type
Candelabra Base
Fixture Wattage
60
Includes
6", 12" and 2 x 18" stem sections.
Material
Steel
Style
Sparkling, Glamorous, Timeless, Mid Century Modern, Casual
Description/Special Features
Suitable For Damp Locations
Type
Clear Crystal Rods
Number of Lights
8
Wire
12'
Fixture type
Pendant Chandelier

Description

Utopia 8 Light Polished Chrome Pendant C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.