Zoro Homepage

Utopia 8 Light Satin Brass Pendant Chandelier

  • Mfr # 41258-12

  • Zoro # G7381938


product price: $999.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Includes
6", 12" and 4 x 18" stem sections.
Description/Special Features
Suitable For Damp Locations
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41258-12
Zoro #
G7381938
UPC #
847284063235
Country of Origin
China

Dimensions

Height
38" - 112.75" Adj. H
Diameter
34"
Canopy Size
5.125" Dia x .75" H

Details

Item
Utopia 8 Light Satin Brass Pendant Chand
Housing Finish
Satin Brass
Lamp Type
Candelabra Base
Fixture Wattage
60
Includes
6", 12" and 4 x 18" stem sections.
Description/Special Features
Suitable For Damp Locations
Number of Lights
8
Style
Sparkling, Glamorous, Timeless, Mid Century Modern, Casual
Material
Steel
Type
Clear Crystal Rods
Wire
12'
Fixture type
Large Pendant Chandelier

Description

Utopia 8 Light Satin Brass Pendant Chand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.