Zoro Homepage

Valentina 1 Light Hand Applied Winter Gold Wall Sconce

  • Mfr # 51872-28

  • Zoro # G7374195


product price: $417.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
17.5"
Width
7.5"
Material - Track Lighting Head
Steel
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51872-28
Zoro #
G7374195
UPC #
847284047587
Country of Origin
China

Dimensions

Height
17.5"
Width
7.5"
Extension Height
4"

Details

Item
Valentina 1 Light Hand Applied Winter Go
Watts
60
Material - Track Lighting Head
Steel
Design
Transitional
Lamp Type
Candelabra Base
Number of LEDs
1
Description/Special Features
Suitable For Damp Locations
Housing Finish
Hand Applied Winter Gold
Backplate Dimmension
4.75" Dia x .75" Depth
Glass/Shade Type
Hand Strung Round Clear Crystal Beads
Fixture type
ADA Single Sconce

Description

Valentina 1 Light Hand Applied Winter Go

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.