
Valentina 21 Light Brushed Nickel Foyer Chandelier
Mfr # 51877-91
Zoro # G7374116
product price: $5,899.90
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Watts
40
Height
42.75"
Material - Track Lighting Head
Steel
Number of LEDs
21
Lamp Type
Candelabra Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51877-91
Zoro #
G7374116
UPC #
847284047341
Country of Origin
China
Dimensions
Height
42.75"
Diameter
42"
Canopy Size
5" Dia x .75" H
Chain Length
9'
Details
Item
Valentina 21 Light Brushed Nickel Foyer
Watts
40
Material - Track Lighting Head
Steel
Number of LEDs
21
Lamp Type
Candelabra Base
Design
Transitional
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Strung Round Clear Crystal Beads
Wire
15'
Fixture type
Grande Foyer Chandelier
Description
Valentina 21 Light Brushed Nickel Foyer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.