Zoro Homepage

Valentina 3 Light Brushed Nickel Convertible Chandelier/Ceiling Mount

  • Mfr # 51843-91

  • Zoro # G7374019


product price: $715.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
19.25" Chandelier / 17.5" Semi-Flush
Number of LEDs
3
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51843-91
Zoro #
G7374019
UPC #
847284047440
Country of Origin
China

Dimensions

Height
19.25" Chandelier / 17.5" Semi-Flush
Diameter
15"
Chain Length
3'
Canopy Size
5" Dia x .75" H

Details

Item
Valentina 3 Light Brushed Nickel Convert
Watts
60
Number of LEDs
3
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Design
Transitional
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Strung Round Clear Crystal Beads
Fixture type
Convertible Mini Chandelier/Semi-Flush
Wire
8'

Description

Valentina 3 Light Brushed Nickel Convert

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.