Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valentina 3 Light Hand Applied Winter Go

  • Mfr # 51864-28

  • Zoro # G7056456


product price: $417.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
11"
Design
Transitional
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51864-28
Zoro #
G7056456
UPC #
847284047532
Country of Origin
China

Dimensions

Height
11"
Diameter
12.25"

Details

Item
Valentina 3 Light Hand Applied Winter Go
Watts
60
Design
Transitional
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Number of LEDs
3
Description/Special Features
Suitable For Damp Locations
Housing Finish
Hand Applied Winter Gold
Glass/Shade Type
Hand Strung Round Clear Crystal Beads
Fixture type
Flush Mount

Description

Valentina 3 Light Hand Applied Winter Go

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.