Zoro Homepage

Valentina 6 Light Hand Applied Winter Go

  • Mfr # 51846-28

  • Zoro # G7056325


product price: $1,555.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
28.25"
Design
Transitional
Material - Track Lighting Head
Steel
Number of LEDs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51846-28
Zoro #
G7056325
UPC #
847284047396
Country of Origin
China

Dimensions

Height
28.25"
Diameter
28"
Chain Length
3'
Canopy Size
5" Dia x .75" H

Details

Item
Valentina 6 Light Hand Applied Winter Go
Watts
60
Design
Transitional
Material - Track Lighting Head
Steel
Number of LEDs
6
Lamp Type
Candelabra Base
Housing Finish
Hand Applied Winter Gold
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Strung Round Clear Crystal Beads
Wire
10'
Fixture type
Chandelier

Description

Valentina 6 Light Hand Applied Winter Go

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.