Zoro Homepage

Varick 1 Light Satin Brass Mini Pendant

  • Mfr # 40691-12

  • Zoro # G7061173


product price: $2,329.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
21" - 51" Adj. H
Width
7"
Length
8"
Design
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40691-12
Zoro #
G7061173
UPC #
847284058521
Country of Origin
China

Dimensions

Height
21" - 51" Adj. H
Width
7"
Length
8"
Canopy Size
5" Sq. x 1" H

Details

Item
Varick 1 Light Satin Brass Mini Pendant
Watts
100
Design
Contemporary
Material - Track Lighting Head
Solid Brass
Lamp Type
Medium Base
Number of LEDs
1
Includes
6",12" and 18" stem sections.
Housing Finish
Satin Brass
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Single Pendant
Glass/Shade Type
Satin Brass Solid Brass Shade

Description

Varick 1 Light Satin Brass Mini Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.