Zoro Homepage

Varick 3 Light Brushed Nickel Bath Vanity

  • Mfr # 40693-91

  • Zoro # G7381116


product price: $1,149.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
23.75"
Width
8"
Number of LEDs
3
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40693-91
Zoro #
G7381116
UPC #
847284063525
Country of Origin
China

Dimensions

Height
23.75"
Width
8"
Extension Height
5.75"

Details

Item
Varick 3 Light Brushed Nickel Bath Vanit
Watts
100
Number of LEDs
3
Lamp Type
Medium Base
Material - Track Lighting Head
Stainless Steel
Design
Contemporary
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Brushed Nickel
Backplate Dimmension
6.25" W x 17.75" H x .75" Depth
Fixture type
Vanity Sconce
Glass/Shade Type
Brushed Nickel Metal Shade

Description

Varick 3 Light Brushed Nickel Bath Vanit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.