Zoro Homepage

Varick 5 Light Brushed Nickel Linear Chandelier

  • Mfr # 40695-91

  • Zoro # G7381283


product price: $2,999.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Medium Base
Fixture Wattage
100
Width
7"
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Length
46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40695-91
Zoro #
G7381283
UPC #
847284058576
Country of Origin
China

Dimensions

Width
7"
Height
16.5" - 46.5" Adj. H
Length
46"
Canopy Size
14" L x 5" W x 1"H

Details

Item
Varick 5 Light Brushed Nickel Linear Cha
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Fixture Wattage
100
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Style
Contemporary
Material
Steel
Number of Lights
5
Description/Special Features
Suitable For Damp Locations
Type
Brushed Nickel Metal Shade
Wire
8'
Fixture type
Linear Chandelier

Description

Varick 5 Light Brushed Nickel Linear Cha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.