Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Versailles Verona Bronze with Aged Gold

  • Mfr # 8204-63

  • Zoro # G7058915


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
1"
Material - Track Lighting Head
Polyurethane Foam
Design
Traditional
Housing Finish
Verona Bronze with Aged Gold Leaf Accents
Diameter
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8204-63
Zoro #
G7058915
UPC #
847284006683
Country of Origin
China

Dimensions

Height
1"
Diameter
12"

Details

Item
Versailles Verona Bronze with Aged Gold
Material - Track Lighting Head
Polyurethane Foam
Design
Traditional
Housing Finish
Verona Bronze with Aged Gold Leaf Accents
Description/Special Features
Suitable For Damp Locations
Fixture type
Ceiling Medallion

Description

Versailles Verona Bronze with Aged Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.