Zoro Homepage

Versailles White Ceiling Medallion

  • Mfr # 8200-03

  • Zoro # G7378273


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Height
1.5"
Design
Traditional
Material - Track Lighting Head
Polyurethane Foam
Housing Finish
White
Diameter
22.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200-03
Zoro #
G7378273
UPC #
847284020542
Country of Origin
China

Dimensions

Height
1.5"
Diameter
22.5"

Details

Item
Versailles White Ceiling Medallion
Design
Traditional
Material - Track Lighting Head
Polyurethane Foam
Housing Finish
White
Description/Special Features
Suitable For Damp Locations
Fixture type
Ceiling Medallion

Description

Versailles White Ceiling Medallion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.