Villa Verona 1 Light Verona Bronze with Aged Gold Leaf Accents Sconce

  • Mfr # 8580-63

  • Zoro # G7379183


product price:  $443.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
17"
Width
13.7"
Material - Track Lighting Head
Resin/Steel
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8580-63
Zoro #
G7379183
UPC #
847284021983
Country of Origin
China

Dimensions

Height
17"
Width
13.7"
Extension Height
7"

Details

Item
Villa Verona 1 Light Verona Bronze with
Watts
100
Material - Track Lighting Head
Resin/Steel
Design
Traditional
Lamp Type
Medium Base
Number of LEDs
1
Housing Finish
Hand Applied Verona Bronze with Aged Gold Leaf Accents
Description/Special Features
Suitable For Damp Locations
Fixture type
Wall Sconce
Glass/Shade Type
Rustic Art Glass
Backplate Dimmension
8.5"W x 4.5"H

Description

Villa Verona 1 Light Verona Bronze with

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.