Villa Verona 1 Light Verona Bronze with Aged Gold Leaf Accents Sconce

  • Mfr # 8581-63

  • Zoro # G7379165


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
21.5"
Width
6.25"
Number of LEDs
1
Material - Track Lighting Head
Resin/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8581-63
Zoro #
G7379165
UPC #
847284003163
Country of Origin
China

Dimensions

Height
21.5"
Width
6.25"
Extension Height
8"

Details

Item
Villa Verona 1 Light Verona Bronze with
Watts
100
Number of LEDs
1
Material - Track Lighting Head
Resin/Steel
Design
Traditional
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Hand Applied Verona Bronze with Aged Gold Leaf Accents
Backplate Dimmension
5.5" Dia
Glass/Shade Type
Rustic Art Glass
Fixture type
Wall Sconce

Description

Villa Verona 1 Light Verona Bronze with

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.