Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Villa Verona 2 Light Verona Bronze with Aged Gold Leaf Convertible

  • Mfr # 8577-63

  • Zoro # G7379138


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
15.25" Pendant / 13.75" Semi-Flush
Number of LEDs
2
Material - Track Lighting Head
Resin/Steel
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8577-63
Zoro #
G7379138
UPC #
847284003132
Country of Origin
China

Dimensions

Height
15.25" Pendant / 13.75" Semi-Flush
Diameter
15.25"
Chain Length
3'
Canopy Size
5.5" Dia x 1.25" H

Details

Item
Villa Verona 2 Light Verona Bronze with
Watts
60
Number of LEDs
2
Material - Track Lighting Head
Resin/Steel
Design
Traditional
Lamp Type
Medium Base
Housing Finish
Hand Applied Verona Bronze with Aged Gold Leaf Accents
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Convertible Pendant/Semi-Flush
Glass/Shade Type
Rustic Art Glass

Description

Villa Verona 2 Light Verona Bronze with

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.