
Villa Verona 23 Light Verona Bronze with Aged Gold Leaf Chandelier
Mfr # 8569-63
Zoro # G7378989
product price:Â $8,278.99
/eaKey Features
Watts
40 + 7
Height
56"
Design
Updated Colonial
Number of LEDs
22 + 1 *
Lamp Type
Medium Base + Candelabra Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8569-63
Zoro #
G7378989
UPC #
847284021952
Country of Origin
China
Dimensions
Height
56"
Diameter
50"
Canopy Size
5.5" Dia x 1.25" H
Chain Length
6'
Details
Item
Villa Verona 23 Light Verona Bronze with
Watts
40 + 7
Design
Updated Colonial
Number of LEDs
22 + 1 *
Lamp Type
Medium Base + Candelabra Base
Material - Track Lighting Head
Resin/Steel
Housing Finish
Hand Applied Verona Bronze with Aged Gold Leaf Accents
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Rustic Art Glass
Wire
12'
Fixture type
Grande 3-Tier Foyer Chandelier
Description
Villa Verona 23 Light Verona Bronze with
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.