Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Villa Verona 3 Light Verona Bronze with

  • Mfr # 8567-63

  • Zoro # G7059423


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
25"
Number of LEDs
3
Material - Track Lighting Head
Resin/Steel
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8567-63
Zoro #
G7059423
UPC #
847284021938
Country of Origin
China

Dimensions

Height
25"
Diameter
19"
Canopy Size
5.5" Dia x 1.25" H
Chain Length
3'

Details

Item
Villa Verona 3 Light Verona Bronze with
Watts
60
Number of LEDs
3
Material - Track Lighting Head
Resin/Steel
Lamp Type
Medium Base
Design
Updated Colonial
Description/Special Features
Suitable For Damp Locations
Housing Finish
Hand Applied Verona Bronze with Aged Gold Leaf Accents
Glass/Shade Type
Rustic Art Glass
Wire
10'
Fixture type
Pendant

Description

Villa Verona 3 Light Verona Bronze with

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.