Villa Verona 3 Light Verona Bronze with Aged Gold Leaf Accents Island

  • Mfr # 8584-63

  • Zoro # G7379226


product price:  $1,773.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
21"
Width
13"
Length
52"
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8584-63
Zoro #
G7379226
UPC #
847284022010
Country of Origin
China

Dimensions

Height
21"
Width
13"
Length
52"
Chain Length
2 x 3'
Canopy Size
5.5" Dia x 1.25" H

Details

Item
Villa Verona 3 Light Verona Bronze with
Watts
100
Number of LEDs
3
Design
Updated Colonial
Lamp Type
Medium Base
Material - Track Lighting Head
Resin/Steel
Housing Finish
Hand Applied Verona Bronze with Aged Gold Leaf Accents
Description/Special Features
Suitable For Damp Locations
Wire
10'
Fixture type
Linear Chandelier
Glass/Shade Type
Rustic Art Glass

Description

Villa Verona 3 Light Verona Bronze with

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.