Villa Verona 4 Light Verona Bronze with Aged Gold Leaf Accents Foyer

  • Mfr # 8556-63

  • Zoro # G7379104


product price:  $869.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
26.75"
Material - Track Lighting Head
Resin/Steel
Lamp Type
Candelabra Base
Number of LEDs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8556-63
Zoro #
G7379104
UPC #
847284003057
Country of Origin
China

Dimensions

Height
26.75"
Diameter
16"
Canopy Size
5.5" Dia x 1.25" H
Chain Length
3'

Details

Item
Villa Verona 4 Light Verona Bronze with
Watts
60
Material - Track Lighting Head
Resin/Steel
Lamp Type
Candelabra Base
Number of LEDs
4
Design
Updated Colonial
Housing Finish
Hand Applied Verona Bronze with Aged Gold Leaf Accents
Description/Special Features
Suitable For Damp Locations
Wire
10'
Fixture type
Foyer Lantern

Description

Villa Verona 4 Light Verona Bronze with

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.