Villa Verona 6 Light Verona Bronze with Aged Gold Leaf Accents Foyer

  • Mfr # 8557-63

  • Zoro # G7379095


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
32.75"
Material - Track Lighting Head
Resin/Steel
Design
Updated Colonial
Number of LEDs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8557-63
Zoro #
G7379095
UPC #
847284021907
Country of Origin
China

Dimensions

Height
32.75"
Diameter
23.5"
Chain Length
6'
Canopy Size
5.5" Dia x 1.25" H

Details

Item
Villa Verona 6 Light Verona Bronze with
Watts
60
Material - Track Lighting Head
Resin/Steel
Design
Updated Colonial
Number of LEDs
6
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Hand Applied Verona Bronze with Aged Gold Leaf Accents
Fixture type
Foyer Lantern
Wire
12'

Description

Villa Verona 6 Light Verona Bronze with

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.