Shop LIVEX LIGHTING
See all product information
Create Account
Visby Light, Brushed Nickel ADA Bath
- Mfr # 10352-91
- Zoro # G7059746
product price:Â
$
274.90
/ea
Free Shipping & Returns
Key Features
Height
17.5" (Vertical)
Width
4.375 in (Vertical)
Material - Track Lighting Head
Steel
Design
Modern
Lamp Type
18W LED, 1600 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10352-91
- Zoro #
- G7059746
- UPC #
- 847284059948
- Country of Origin
- China
- Item
- Visby N/A Light Brushed Nickel ADA Bath
- Material - Track Lighting Head
- Steel
- Design
- Modern
- Lamp Type
- 18W LED, 1600 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
- Description/Special Features
- Uplight/Downlight, Suitable For Damp Locations
- Housing Finish
- Brushed Nickel
- Backplate Dimmension
- 4.375" Dia
- Fixture type
- ADA Bath Vanity
- Glass/Shade Type
- Satin White Acrylic Shade
Dimensions
- Height
- 17.5" (Vertical)
- Width
- 4.375 in (Vertical)
- Extension Height
- 3.5"
Description
Visby N/A Light Brushed Nickel ADA Bath
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.