Shop LIVEX LIGHTING
See all product information
Create Account
Visby Light, Brushed Nickel ADA Wall Sconce
- Mfr # 10351-91
- Zoro # G7379734
product price:Â
$
159.90
/ea
Free Shipping & Returns
Key Features
Height
12"
Width
4.375 in
Material - Track Lighting Head
Steel
Design
Modern
Lamp Type
10W LED, 800 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10351-91
- Zoro #
- G7379734
- UPC #
- 847284059924
- Country of Origin
- China
- Item
- Visby N/A Light Brushed Nickel ADA Wall
- Material - Track Lighting Head
- Steel
- Design
- Modern
- Lamp Type
- 10W LED, 800 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
- Housing Finish
- Brushed Nickel
- Description/Special Features
- Uplight/Downlight, Suitable For Damp Locations
- Fixture type
- ADA Wall Sconce
- Backplate Dimmension
- 4.375" Dia
- Glass/Shade Type
- Satin White Acrylic Shade
Dimensions
- Height
- 12"
- Width
- 4.375 in
- Extension Height
- 3.5"
Description
Visby N/A Light Brushed Nickel ADA Wall
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.