Shop LIVEX LIGHTING
See all product information
Create Account
Visby Light, Polished Chrome ADA Bath
- Mfr # 10353-05
- Zoro # G7059825
product price:Â
$
329.90
/ea
Free Shipping & Returns
Key Features
Height
24.375" (Vertical)
Width
4.375 in (Vertical)
Lamp Type
32W LED, 2400 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
Design
Modern
Material - Track Lighting Head
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10353-05
- Zoro #
- G7059825
- UPC #
- 847284059955
- Country of Origin
- China
- Item
- Visby N/A Light Polished Chrome ADA Bath
- Lamp Type
- 32W LED, 2400 Lumens, 3000K, 90 CRI, Dimmable, 50000 Hours Potential
- Design
- Modern
- Material - Track Lighting Head
- Steel
- Housing Finish
- Polished Chrome
- Description/Special Features
- Uplight/Downlight, Suitable For Damp Locations
- Backplate Dimmension
- 4.375" Dia
- Glass/Shade Type
- Satin White Acrylic Shade
- Fixture type
- ADA Bath Vanity
Dimensions
- Height
- 24.375" (Vertical)
- Width
- 4.375 in (Vertical)
- Extension Height
- 3.5"
Description
Visby N/A Light Polished Chrome ADA Bath
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.