Zoro Homepage

Wall Sconces 2 Light Brushed Nickel Wall

  • Mfr # 4904-91

  • Zoro # G7053927


product price: $119.90
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
8.75"
Width
10"
Design
Contemporary
Number of LEDs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4904-91
Zoro #
G7053927
UPC #
847284031241
Country of Origin
China

Dimensions

Height
8.75"
Width
10"
Extension Height
4"

Details

Item
Wall Sconces 2 Light Brushed Nickel Wall
Watts
40
Design
Contemporary
Number of LEDs
2
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Glass/Shade Type
Satin White Acrylic
Fixture type
Wall Sconce
Backplate Dimmension
8"W x 4"H

Description

Wall Sconces 2 Light Brushed Nickel Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.