Zoro Homepage

Wesley 3 Light Bronze Ceiling Mount

  • Mfr # 51074-07

  • Zoro # G7056097


product price: $281.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
9.25"
Design
Transitional
Number of LEDs
3
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51074-07
Zoro #
G7056097
UPC #
847284047044
Country of Origin
China

Dimensions

Height
9.25"
Diameter
16"
Canopy Size
4.75" D

Details

Item
Wesley 3 Light Bronze Ceiling Mount
Watts
60
Design
Transitional
Number of LEDs
3
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Housing Finish
Bronze
Description/Special Features
Suitable For Damp Locations
Fixture type
Ceiling Mount
Glass/Shade Type
Hand Crafted Off-White Fabric Hardback Shade

Description

Wesley 3 Light Bronze Ceiling Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.