Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wesley 4 Light Brushed Nickel Ceiling Mount

  • Mfr # 51075-91

  • Zoro # G7373513


product price: $351.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
9.25"
Design
Transitional
Number of LEDs
4
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51075-91
Zoro #
G7373513
UPC #
847284047013
Country of Origin
China

Dimensions

Height
9.25"
Diameter
19"
Canopy Size
4.75" D

Details

Item
Wesley 4 Light Brushed Nickel Ceiling Mo
Watts
60
Design
Transitional
Number of LEDs
4
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Glass/Shade Type
Hand Crafted Off-White Fabric Hardback Shade
Fixture type
Ceiling Mount

Description

Wesley 4 Light Brushed Nickel Ceiling Mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.