Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

West Lake 6 Light Brushed Nickel Bath Vanity

  • Mfr # 16376-91

  • Zoro # G7363004


product price: $457.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Number of Lights
6
Style
Transitional
Shade Material
Steel
Shade Type
Hand Blown Satin Opal White Cylinder Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16376-91
Zoro #
G7363004
UPC #
847284044470
Country of Origin
China

Dimensions

Height
8"
Width
47"
Extension Height
4"

Details

Item
West Lake 6 Light Brushed Nickel Bath Va
Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Number of Lights
6
Style
Transitional
Shade Material
Steel
Shade Type
Hand Blown Satin Opal White Cylinder Glass
Max. Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Backplate Dimmension
47" W x 4.5" H
Fixture type
Bath Vanity

Description

West Lake 6 Light Brushed Nickel Bath Va

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.