Zoro Homepage

Westfield 2 Light Olde Bronze Ceiling Mo

  • Mfr # 7351-67

  • Zoro # G7057969


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
5"
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7351-67
Zoro #
G7057969
UPC #
847284029514
Country of Origin
China

Dimensions

Height
5"
Diameter
11"

Details

Item
Westfield 2 Light Olde Bronze Ceiling Mo
Watts
60
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Design
Transitional
Number of LEDs
2
Description/Special Features
Suitable For Damp Locations
Housing Finish
Olde Bronze
Glass/Shade Type
Hand Blown Satin White Glass
Fixture type
Ceiling Mount

Description

Westfield 2 Light Olde Bronze Ceiling Mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.